missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Qualitative Filter Paper: Grade 5 Circles

Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.

Manufacturer:  Whatman™ 1005240

 View more versions of this product

Catalog No. 09-830F


 

Specifications

Description

Paper, Filter; Whatman; Qualitative; Circles and sheets; Grade 5; Retentive; Useful for clarifying cloudy suspensions; Particle retention: 2.5μm; Surface: Smooth; Porosity: Fine; Filtration speed: Herzberg, 1420 seconds; 240mm dia.

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 2.5μm; most retentive grade of filter series
  • Porosity: Fine
  • Filtration speed: Herzberg, 1420 sec.
  • Surface: smooth, dense
  • Slow flow rate
  • Maximum degree of fine particle filtration in the qualitative range
  • Useful for clarifying cloudy suspensions, water analysis, Buchner funnel filtration
Description & Specifications

Specifications

100Pack
5
200μm
Fine
Circle
240mm
Cellulose
2.5μm
Slow
Accessories