missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Qualitative Filter Paper: Grade 4 Circles
Filters and retains course particles for monitoring air pollution. Whatman™ Qualitative Filter Paper: Grade 4 Circles are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.
Manufacturer: Cytiva (Formerly GE Healthcare Life Sciences) 1004047
Description
Filters and retains course particles for monitoring air pollution. Whatman™ Qualitative Filter Paper: Grade 4 Circles are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 25μm
- Porosity: Coarse
- Filtration speed: Herzberg, 37 sec.
- Surface: smooth
- Extremely fast filtering with excellent retention of coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
- Useful as a rapid filter for routine clean-up of biological fluids or organic extracts during analysis
Specifications
100Pack | |
210μm | |
A standard grade filter used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical. | |
Grade 4 | |
Used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical. | |
Fast | |
Ø 47 mm |
20 to 25μm | |
Grade 4 Qualitative Filter Paper Standard Grade, circle, 47 mm | |
47 mm | |
Cellulose | |
Medium | |
Circles | |
210 μm |