missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Qualitative Filter Paper: Grade 2 Circles

Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Circles are used for monitoring specific contaminants in the atmosphere and in soil testing.

Manufacturer:  Whatman™ 1002185

 View more versions of this product

Catalog No. 09-810H


 

Specifications

Description

Paper, Filter; GE; Whatman; Qualitative; Circular; Grade 2; Medium flow; Particle retention in liquid: 8um; Filtration speed (herzberg): 240s; Air flow: 21s/100mL/sq. in.; Thickness: 190um; Diameter: 185mm

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 8μm
  • Porosity: Medium fine
  • Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
  • Surface: Smooth
  • Holds soil nutrient in plant growth trials
  • Used for soil analysis and seed testing procedures in the agricultural industry

Description & Specifications

Specifications

100Pack
2
190μm
>8μm
Circle
185mm
Cellulose
Medium Fine
Medium
Accessories