missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Qualitative Filter Paper: Grade 2 Circles
Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Circles are used for monitoring specific contaminants in the atmosphere and in soil testing.
Supplier: Cytiva 1002070
Description
Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Circles are used for monitoring specific contaminants in the atmosphere and in soil testing.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 8μm
- Porosity: Medium fine
- Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
- Surface: Smooth
- Holds soil nutrient in plant growth trials
- Used for soil analysis and seed testing procedures in the agricultural industry
Specifications
Grade 2 Qualitative Filter Paper Standard Grade, circle, 70 mm | |
Cellulose | |
240 sec. | |
A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing. | |
Medium Fine | |
190 μm | |
Ø 70 mm | |
70 mm |
Disc | |
>8 μm | |
Medium | |
Grade 2 | |
100 Pack | |
Qualitative Filter Paper | |
2.75 in. |