Please login to your online account to display your discounted pricing

Whatman™ Grade 597 Qualitative Filter Circles


Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.

Manufacturer: whatman™  WHT10311862*

 View more versions of this product

Catalog No. 09-924-192

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Thickness (Metric) 180μm
Grade 597, Standard
Material Cellulose
Quantity 1000Pack
Particle Retention Medium to fine
Pore Size (Metric) 4 to 7μm
Flow Rate Medium Fast
Format Circle
Diameter (Metric) 12.7mm

Cellulose filters used in food testing and for the removal of CO2 and turbidity from beverages.

  • Thin filter paper
  • Medium-fast
  • Medium to fine particle retention