missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Grade 2V Folded Qualitative Filter Papers

Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8µm at a higher filtration speed.

Manufacturer:  Whatman™ 1202240

 View more versions of this product

Catalog No. 09-832D


 

Specifications

Description

Paper, Filter; Whatman; 2V Grade; Qualitative; Prepleated circles; Increase total loading capacity; Particle retention: 8um; Surface: Smooth; Porosity: Medium-Fine; Filtration speed: Herzberg, 240 seconds; 24cm dia.

Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.
  • Medium flow and nominal particle retention rating of 8µm
  • Herzberg filtration speed of 240 sec
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration
Description & Specifications

Specifications

100Pack
2V
Certified for cereal analysis methods. Normal loading capacity, limited wet strength.
>8μm
Medium
24cm
Cellulose
190μm
Medium Fine
Prepleated Circle
Accessories