Please login to your online account to display your discounted pricing

Whatman™ Grade 2V Folded Qualitative Filter Papers


Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8µm at a higher filtration speed.

Manufacturer: whatman™  WHT1202125

 View more versions of this product

Catalog No. 09-832A

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100Pack
Thickness (Metric) 190μm
Pore Size (Metric) >8μm
Particle Retention Medium Fine
Flow Rate Medium
Format Prepleated Circle
Material Cellulose
For Use With (Application) Certified for cereal analysis methods. Normal loading capacity, limited wet strength.
Diameter (Metric) 12.5cm
Grade 2V

Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.

  • Medium flow and nominal particle retention rating of 8µm
  • Herzberg filtration speed of 240 sec
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration

Accessories

Accessories for Catalog Number: 09832A

Item Mfr. No. Item Description Price Per Unit Quantity