missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.
Supplier: Cytiva 10311851
Description
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 597½ Pleated Circles provide extra surface area to increase total loading capacity.
Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process.- Saves time in repetitive or multiple analyses
- Decreases overall filtration time; normal slow down due to particulate loading is eliminated
- Increases total loading capacity
- Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
- Pleating does not significantly affect technical data; same figures may be used with flat circles
- Grade 597½ is a medium fast paper with medium to fine particle retention
- Applications include:
- Food testing; determination of fat content
- Removal of carbon dioxide and turbidity from beverages
Specifications
Grade 597 ½ Qualitative Filter Paper Folded (Prepleated), 240 mm | |
Cellulose | |
4 to 7 μm | |
Medium Fast | |
Grade 597 ½ | |
180 μm |
Pleated Circle | |
7 μm | |
Approx. 70 s | |
A prepleated filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis). | |
100 Pack | |
240 mm |