missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 114V Folded Qualitative Filter Papers
Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.
Supplier: Cytiva 1214150
Description
Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.
Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.- Wet-strengthened for high mechanical stability.
- Nominal particle retention rating of 25μm
- Fast filtration (Herzberg 38 s)
- Chemically stable resin provides increased wet-strength
- Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
- Smooth filter surface for efficient recovery of precipitates
Specifications
Grade 114V Qualitative Filter Paper Folded (Prepleated), 150 mm circle (100 pcs) | |
Cellulose | |
>25 μm | |
Fast | |
Grade 114V | |
190 μm |
Pre-pleated Circle | |
Coarse particles and gelatinous precipitates | |
38 sec. | |
Whatman Grade 114V smooth filter paper from GE is wet-strengthened for high mechanical stability. Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates. | |
100 Pack | |
150 mm |