Please login to your online account to display your discounted pricing

Whatman™ Grade 114V Folded Qualitative Filter Papers


Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.

Manufacturer: whatman™  WHT1214125

 View more versions of this product

Catalog No. 09-834A

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100Pack
Thickness (Metric) 190μm
Pore Size (Metric) >25μm
Particle Retention Coarse particles and gelatinous precipitates
Flow Rate Fast
Format Prepleated Circle
Material Cellulose
Diameter (Metric) 12.5cm
Grade 114V

Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.

  • Wet-strengthened for high mechanical stability.
  • Nominal particle retention rating of 25µm
  • Fast filtration (Herzberg 38 s)
  • Chemically stable resin provides increased wet-strength
  • Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
  • Smooth filter surface for efficient recovery of precipitates
Note: Grade 114V is strengthened with a chemically stable resin that contains nitrogen. Grade 114V should not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.

Accessories

Accessories for Catalog Number: 09834A

Item Mfr. No. Item Description Price Per Unit Quantity