missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 593½ Pleated Circles
Maintains flow rate with reduced contact between filter and funnel. Whatman™Grade 593½ Pleated Circles are medium to slow filter papers used for fine precipitates.
$116.90 - $166.79
Specifications
Format | Pleated Circle |
---|---|
Material | Cellulose |
Particle Retention | 5 μm |
Pore Size | 5 μm |
Filtration Speed | 450 s |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
09927170
|
Cytiva
10311447 |
185 mm |
Pack of 100 Each for $116.90
|
|
|||||
09-927-171
|
Cytiva
10311451 |
240 mm |
Pack of 100 Each for $166.79
|
|
|||||
Description
Cellulose filters are used in qualitative analytical techniques to determine and identify materials. Pleated qualitative filters determine and identify materials with improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.- Increased filter surface area increases total loading capacity and decreases overall filtration time.
- Reduced contact between filter and funnel maintains flow rate.
- Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
- Pleated filters have the same technical properties as the respective filter circles.
- Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
- Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
Specifications
Pleated Circle | |
5 μm | |
450 s | |
A standard grade filter papers for fine precipitates. | |
100 Pk. |
Cellulose | |
5 μm | |
Medium to slow | |
Grade 593 | |
170 μm |