Please login to your online account to display your discounted pricing

Whatman™ Quartz Air Sampling Filters, Grade QM-A, Sheet


Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

Manufacturer: whatman™  WHT18518866

 View more versions of this product

Catalog No. 09-873P

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Airflow Rate 6.4 s/100 ml/in2
Dimensions (L x W) 203.2 x 254 mm
Basis Weight 85
Material High-purity quartz
Quantity 100/pack
Type Sheets
Format Sheet
Grade QM-A
Width (English) 10 in.
Length (English) 8 in.
Diameter (Metric) Outside N/A
Width (Metric) 25.4cm
For Use With (Application) Air sampling in acidic gases, stacks, flues and aerosols
Length (Metric) 20.3cm

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis

Accessories

Accessories for Catalog Number: 09873P

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07