Please login to your online account to display your discounted pricing

Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle


Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

Manufacturer: whatman™  WHT1851055

 View more versions of this product

Catalog No. 09-874-90

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Airflow Rate 6.4 s/100 ml/in2
Material High-purity quartz
Basis Weight 85
Quantity 100/pack
Diameter (Metric) Filter 55mm
Type Circles
Length (Metric) N/A
Diameter (English) Outside 2.1 in.
Dimensions (L x W) N/A
Diameter (Metric) Outside 5.5cm
Format Circle
Grade QM-A
For Use With (Application) Air sampling in acidic gases, stacks, flues and aerosols

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis