missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

Manufacturer:  Whatman™ 1851047

 View more versions of this product

Catalog No. 09-874-89


 

Specifications

Description

Filter, air sampling; Whatman; High purity quartz; Grade QM-A; Circle; Binder free; Max Temp: 500°C; Airflow Rate: 6.4 s/100 ml/in2; Diameter: 47mm

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis
Description & Specifications

Specifications

6.4 s/100 ml/in2
1.4 in.
4.7cm
Air sampling in acidic gases, stacks, flues and aerosols
QM-A
100/pack
Circles
85
47mm
N/A
Circle
N/A
High-purity quartz
Accessories