missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H, Circle
Pure quartz fiber filter for use in testing acidic gases, stacks, flues, and aerosols. Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H have low heavy metal contents, and are well-suited for heavy metals analysis.
$212.00 - $1,892.00
Specifications
Basis Weight | 85 g/m2 |
---|---|
Format | Circle |
Material | Quartz |
Grade | Grade QM-H |
Shape | Circle |
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Price | Quantity | |||||
09-928-000
|
Cytiva
185304750 |
47 mm |
N/A
|
|
|||||
09928004
|
Cytiva
185309050 |
90 mm |
N/A
|
|
|||||
09928002
|
Cytiva
185303750 |
37 mm |
N/A
|
|
|||||
09928001
|
Cytiva
185315050 |
150 mm |
N/A
|
|
|||||
Description
- High stability up to 900°C
- High filtration efficiency
- Binder-free
- Minimal reactivity with biological or chemical components
Specifications
85 g/m2 | |
Quartz | |
Circle |
Circle | |
Grade QM-H |