missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Puradisc H-PTFE Syringe Filters
Cytiva Life Sciences Whatman™ Puradisc H-PTFE Syringe Filters can be used for both aqueous and aggressive organic solvents
Supplier: Cytiva 67721302
Description
- Whatman™ Puradisc H-PTFE syringe filter contains a hydrophilic membrane that is chemically stable and inert
- The H-PTFE membrane exhibits low protein binding and can be used for both aqueous and aggressive organic solvents.
Specifications
Autoclavable | |
0.2 μm | |
1.3 cm2 | |
Pigment Free Polypropylene | |
Female Luer Lock | |
5.2 bar (75 psi) | |
Up to 10 mL |
Hydrophilic Polytetrafluoroethylene (H-PTFE) | |
Non-sterile | |
Aqueous Solvents, Aggressive Organic Solvents, Rapid Syringe Filtration, HPLC, uHPLC | |
Hydrophilic | |
Male Luer | |
100/Pk. | |
13 mm |