Please login to your online account to display your discounted pricing

Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters


Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Manufacturer: whatman™  WHT10462701*

 View more versions of this product

Catalog No. 09-302-161

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Hold up Volume (After Air Purge) <50μL
Pore Size 0.2μm
Pressure Rating 6.9 bar (100 psi)
Quantity 50/Pk.
Volume (Metric) Up to 100mL
Color Code Red
Outlet Style Male luer
Material Cellulose Acetate (CA)
Inlet Style Female luer lock
Type Puradisc Syringe Filter
Filtration Area (Metric) 5.7cm2
Applications Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss
Housing Material Polycarbonate (PC)
Diameter (Metric) 30mm

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m

  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples