Please login to your online account to display your discounted pricing

Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters


Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Manufacturer: whatman™  10462263

 View more versions of this product

Catalog No. 09-302-171

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Type Puradisc Syringe Filter
Diameter (Metric) 30mm
Material Cellulose Acetate (CA)
Pressure Rating 6.9 bar (100 psi)
Applications Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss
Color Code Orange
Housing Material Polycarbonate (PC)
Hold up Volume (After Air Purge) <50μL
Volume (Metric) Up to 100mL
Pore Size 1.2μm
Filtration Area (Metric) 5.7cm2
Inlet Style Female luer lock
Outlet Style Male luer
Quantity 500/Pk.

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m

  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples