Please login to your online account to display your discounted pricing

Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters


Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Manufacturer: whatman™  WHT10462241

 View more versions of this product

Catalog No. 09-302-168

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Quantity 50/Pk.
Color Code Green
Hold up Volume (After Air Purge) <50μL
Volume (Metric) Up to 100mL
Pore Size 0.8μm
Outlet Style Male luer
Pressure Rating 6.9 bar (100 psi)
Material Cellulose Acetate (CA)
Housing Material Polycarbonate (PC)
Diameter (Metric) 30mm
Filtration Area (Metric) 5.7cm2
Inlet Style Female luer lock
Type Puradisc Syringe Filter
Applications Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss
Autoclavable Yes
Sterile No
Pressure Rating (Metric) 6.9bar
Type Syringe Filter

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m

  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples