missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters

Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Manufacturer:  Whatman™ 10462610

 View more versions of this product

Catalog No. 09-302-166


 

Specifications

Description

Filter, Syringe; Whatman; Puradisc FP; Cellulose acetate; Non-sterile; Filtration area: 5.7sq. cm; Diameter: 30mm; Color code: White; Inlet connector: female luer lock; Housing: PC; Weight: 4.7g; Pore size: 0.45μm; Dimensions: 26 x 34mm

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m
  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples
Description & Specifications

Specifications

Puradisc Syringe Filter
Cellulose Acetate (CA)
Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss
Polycarbonate (PC)
Up to 100mL
5.7cm2
Male luer
30mm
6.9 bar (100 psi)
White
<50μL
0.45μm
Female luer lock
100/Pk.