missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ 30mm Puradisc™ FP Sterile Cellulose Acetate Syringe Filters

Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

$289.87 - $306.80

Specifications

Material Cellulose Acetate (CA)
Housing Material Polycarbonate
Diameter (Metric) 30mm
Volume (Metric) Up to 100mL
Sterile Yes
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Color Code Outlet Style Pore Size Price Quantity  
Catalog Number Mfr. No. Color Code Outlet Style Pore Size Price Quantity  
09-302-157 Whatman™
10462100
White Male Luer 0.45μm Pack of 50 Each for $295.58
09-302-156 Whatman™
10462205
Red Male Luer Lock 0.2μm Pack of 50 Each for $306.80
09-302-155 Whatman™
10462200
Red Male Luer 0.2μm Pack of 50 Each for $306.80
09-302-158 Whatman™
10462240
Green Male Luer 0.8μm Pack of 50 Each for $289.87
09-302-159 Whatman™
10462260
Orange Male Luer 1.2μm Pack of 50 Each for $302.35
Specifications

Description

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100mL
  • Pigment-free polypropylene
  • Sterile blister pack
  • Inlet and outlet Luer connectors
  • Sterile option for critical applications
Description & Specifications

Specifications

Cellulose Acetate (CA)
30mm
Yes
Polycarbonate
Up to 100mL
Female Luer Lock