Please login to your online account to display your discounted pricing

Whatman™ 30mm Puradisc™ FP Sterile Cellulose Acetate Syringe Filters


Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Manufacturer: whatman™  WHT10462240*

 View more versions of this product

Catalog No. 09-302-158

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Hold up Volume (After Air Purge) <50μL
Outlet Style Male Luer
Housing Material Polycarbonate
Volume (Metric) Up to 100mL
Autoclavable Yes
Color Code Green
Filtration Area (Metric) 5.7cm2
Inlet Style Female Luer Lock
Quantity 50Pack
Pressure Rating (Metric) 6.9bar
Diameter (Metric) 30mm
Pore Size 0.8μm
Sterile Yes
Type Syringe Filter
Material Cellulose Acetate (CA)

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100mL

  • Pigment-free polypropylene
  • Sterile blister pack
  • Inlet and outlet luer connectors
  • Sterile option for critical applications