Please login to your online account to display your discounted pricing

Whatman™ Puradisc™ Aqua 30mm Syringe Filters


Designed specifically for filtration of environmental samples prior to COD and DOC analysis. Whatman™ Puradisc™ Aqua 30 Syringe Filters minimize carbon leaching from the cellulose acetate membrane that could otherwise lead to sample contamination.

Manufacturer: whatman™  WHT10462655

 View more versions of this product

Catalog No. 09-302-176

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity 100Pack
Color Code White
Outlet Style Male Luer
Inlet Style Female Luer Lock
Housing Material Polycarbonate
Type Syringe Filter
Applications For filtration of environmental samples prior to COD and DOC analysis
Material Cellulose Acetate (CA)
Pore Size 0.45μm
Diameter (Metric) 30mm

  • Low protein binding, hydrophilic cellulose acetate syringe filter media
  • Prewashed cellulose acetate (CA) syringe filter for reduced organic carbon extractables
  • Designed for sample preparation in support of dissolved organic carbon and chemical oxygen demand analysis
  • Standard inlet and outlet luer connectors
  • Larger filtration area (44% greater in comparison with 25mm), 30mm diameter
  • 0.45 micron Cellulose Acetate membrane
  • Membranes are prewashed to reduce organic carbon levels
  • Designed for aqueous samples