missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters

Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Manufacturer:  Whatman™ 10462261

 View more versions of this product

Catalog No. 09-302-170


 

Specifications

Description

Filter, Syringe; Whatman; Puradisc; Larger filtration area; Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss; 30mm diameter; Cellulose acetate membrane; Pore size: 1.2um, 50/Pk.

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m
  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples
Description & Specifications

Specifications

Puradisc Syringe Filter
Cellulose Acetate (CA)
Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss
Polycarbonate (PC)
Up to 100mL
5.7cm2
Male luer
30mm
6.9 bar (100 psi)
Orange
<50μL
1.2μm
Female luer lock
50/Pk.