Please login to your online account to display your discounted pricing

Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters


Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Manufacturer: whatman™  WHT10462243

 View more versions of this product

Catalog No. 09-302-169

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Outlet Style Male luer
Hold up Volume (After Air Purge) <50μL
Pressure Rating 6.9 bar (100 psi)
Volume (Metric) Up to 100mL
Filtration Area (Metric) 5.7cm2
Type Puradisc Syringe Filter
Inlet Style Female luer lock
Pore Size 0.8μm
Material Cellulose Acetate (CA)
Quantity 500/Pk.
Applications Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss
Housing Material Polycarbonate (PC)
Color Code Green
Diameter (Metric) 30mm

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m

  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples