missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters

Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Manufacturer:  Whatman™ 10462206

 View more versions of this product

Catalog No. 09-302-164


 

Specifications

Description

Filter, Syringe; Whatman; Puradisc 30; Pigment-free polypropylene housing; Membrane: Cellulose acetate; Sample volume up to 100mL; Low hold-up volume; Inlet: Female luer lock; Outlet: Male luer; Diameter: 30mm; Pore size: 0.2um; 500/pk

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m
  • 30mm diameter
  • Larger filtration area (44% greater in comparison with 25mm)
  • Designed for aqueous samples
Description & Specifications

Specifications

Puradisc Syringe Filter
Cellulose Acetate (CA)
Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss
Polycarbonate (PC)
Up to 100mL
5.7cm2
Male luer lock
30mm
6.9 bar (100 psi)
Red
<50μL
0.2μm
Female luer lock
500/Pk.