missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Puradisc 25mm Syringe Filters: Sterile
Purifies aqueous and organic solutions. Whatman™ Puradisc 25mm Syringe Filters have polypropylene housings with female luer lock inlet and male luer outlet.
$164.39 - $3,750.17
Specifications
Diameter (Metric) | 25mm |
---|---|
Material | Polyethersulfone (PES) |
Housing Material | Pigment free Polypropylene |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
05-713-386
|
Cytiva (Formerly GE Healthcare Life Sciences)
67802502 |
0.2μm |
Pack of 50 Each for $172.74
|
|
05-713-388
|
Cytiva (Formerly GE Healthcare Life Sciences)
67802510 |
1.0μm |
Pack of 50 Each for $182.23
|
|
09-302-120
|
Cytiva (Formerly GE Healthcare Life Sciences)
67942512 |
0.2μm |
Pack of 1000 Each for $3,750.17
|
|
09-302-121
|
Cytiva (Formerly GE Healthcare Life Sciences)
67942514 |
0.45μm |
Pack of 1000 Each for $2,931.92
|
|
05-713-387
|
Cytiva (Formerly GE Healthcare Life Sciences)
67802504 |
0.45μm |
Pack of 50 Each for $164.39
|
|
Description
- Manufactured from pigment free polypropylene
- Polyethersulfone (PES) membrane for filtering aqueous solutions.
- Low protein binding
- Low hold-up volume
Specifications
25mm | |
Pigment free Polypropylene | |
Male luer | |
Sterile | |
4.2cm2 |
Polyethersulfone (PES) | |
Female luer lock | |
Up to 100mL | |
5.2bar | |
< 0.1mL |