Please login to your online account to display your discounted pricing

Whatman™ Puradisc 25mm Syringe Filters: Sterile


Purifies aqueous and organic solutions. Whatman™ Puradisc 25mm Syringe Filters have polypropylene housings with female luer lock inlet and male luer outlet.

Manufacturer: whatman™  67802504

 View more versions of this product

Catalog No. 05-713-387

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 25mm
Material Polyethersulfone (PES)
Pressure Rating 5.2bar
Applications For filtering aqueous solutions
Housing Material Pigment free Polypropylene
Hold up Volume (After Air Purge) < 0.1mL
Pore Size 0.45μm
Filtration Area (Metric) 4.2cm2
Inlet Style Female luer lock
Outlet Style Male luer
Sterile Yes
Capacity Up to 100mL
Quantity 50Pack

  • Manufactured from pigment free polypropylene
  • Polyethersulfone (PES) membrane for filtering aqueous solutions.
  • Low protein binding
  • Low hold-up volume
<