missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Puradisc GMF Syringe Filters: Nonsterile

Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.

Manufacturer:  Whatman™ 67922510

 View more versions of this product

Catalog No. 09302217


 

Specifications

Description

Filter, Syringe; Whatman; Puradisc 25; Pigment-free polypropylene housing; Membrane: GD1; Sample volume up to 100mL; Low hold-up volume; Inlet: Female luer lock; Outlet: Male luer; Diameter: 25mm; Pore size: 1um; 1000/pk

  • High loading capacity for air/gas filtration, HPLC, TLC, and GC sampling
  • Membrane made of binder-free glass microfiber
  • Nonsterile
Description & Specifications

Specifications

Syringe Filter
Graded-Density (GD1)
Pigment-free Polypropylene
1.0μm
Female Luer Lock
Nonsterile
25mm
5.2bar
Up to 100mL
4.2cm2
Male Luer
1000Pack