Please login to your online account to display your discounted pricing

Whatman™ Puradisc 25mm PTFE Syringe Filters


Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.

Manufacturer: whatman™  WHT67852504

 View more versions of this product

Catalog No. 05-713-400

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Quantity 200Pack
Outlet Style Male Luer
Housing Material Pigment-free Polypropylene
Inlet Style Female Luer Lock
Filtration Area (Metric) 4.2cm2
Sterile Nonsterile
Volume (Metric) Up to 100mL
Pressure Rating 5.2bar
Applications For HPLC, TLC, and GC sample clarification; HPLC solvent filtration
Pore Size 0.45μm
Material Polytetrafluoroethylene (PTFE)
Type Syringe Filter
Diameter (Metric) 25mm

  • For filtering solvents, chemicals and nonaqueous solutions
  • Typical applications include HPLC, TLC, and GC sample clarification; HPLC solvent filtration
  • Made of hydrophobic polytetrafluoroethylene (PTFE)
  • Nonsterile, autoclavable