missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GE Healthcare Whatman™ Puradisc PES Syringe Filters: Nonsterile

Designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents. Whatman™ Puradisc PES Syringe Filters: Nonsterile allow higher liquid flow than either PTFE or PVDF.

Manufacturer:  GE Healthcare 67812502

 View more versions of this product

Catalog No. 05-713-389



Description

Description

  • Polyethersulfone (PES) membrane for filtering aqueous solutions
  • Low protein binding
  • Polypropylene housing
  • Female Luer Lock inlet
  • Male Luer outlet
Specifications

Specifications

Non-sterile
25 mm
Polyethersulfone (PES)
For aqueous or solvent-based solutions, HPLC, TLC, GC sampling
Whatman Puradisc syringe filters from GE Healthcare’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 mL.
0.2μm
Female luer lock
Puradisc 25 mm Polyethersulfone Syringe Filter, 0.2 μm, nonsterile (200 pcs)
22.9 x 28.4 mm
Syringe Filter
25mm
5.2 bar (75 psi)
Pigment Free Polypropylene (PP)
Up to 100mL
4.2 cm2
Male luer
Up to 100 mL
200 Pieces
Documents