missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GE Healthcare Whatman™ Puradisc GMF Syringe Filters: Nonsterile

Provides excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. Whatman™ Puradisc GMF Syringe Filters: Nonsterile combine premium quality with economic efficiency.

Manufacturer:  GE Healthcare 68252527

 View more versions of this product

Catalog No. 05-713-383



Description

Description

  • High loading capacity for air/gas filtration, HPLC, TLC, and GC sampling
  • Membrane made of binder-free glass microfiber
  • Nonsterile
Specifications

Specifications

Non-sterile
25 mm
Glass Microfiber
Pigment free polypropylene (PP)
Up to 100mL
4.2 cm2
Male luer
Up to 100 mL
200 Pieces
Syringe Filter
25mm
5.2 bar (75 psi)
Whatman Puradisc syringe filters from GE Healthcare’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 mL.
0.7μm
Female luer lock
Puradisc 25 mm GMF Syringe FIlter, GF/F, 0.7 μm (200 pcs)
22.9 x 28.4 mm
Documents