missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Puradisc™ 13mm Sterile Syringe Filters

Whatman™ Puradisc™ 13mm Sterile Syringe Filters may be used for biological and HPLC sample preparation.

Manufacturer:  Cytiva 67781302

 View more versions of this product

Catalog No. 09-910-8



Description

Description

  • Diameter: 13mm
  • Sample volume up to 10mL
  • Low hold-up volume <25μL ensures maximum sample recovery
  • Optional glass microfiber
  • Tube-tip format (optional)
Specifications

Specifications

Autoclavable
1.3 cm2
Polypropylene
Tube tip
Syringe Filter
0.2 μm
Up to 10 mL
13 mm
<257 μL
Female luer lock
5.2 bar (75 psi)
PVDF
Sterile
SDS
Documents
Product Certifications