Please login to your online account to display your discounted pricing

Whatman™ Puradisc 13mm GMF Syringe Filters


Constructed of Glass Microfiber. Whatman™ Whatman™ Puradisc 13mm GMF Syringe Filters are hydrophilic with excellent compatibility with organic solvents and strong acids and bases.

Manufacturer: whatman™  WHT68221312

 View more versions of this product

Catalog No. 09-914-3

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pressure Rating 5.2bar
Volume (Metric) Up to 10mL
Hold up Volume (After Air Purge) <=25μL
Sterile Nonsterile
Filtration Area (Metric) 1.3cm2
Inlet Style Female Luer Lock
Outlet Style Male Luer
Quantity 100Pack
Pore Size 1.2μm
Type Syringe Filter
Housing Material Polypropylene
Material GF/C
Diameter (Metric) 13mm

  • Glass Microfiber Filter
  • Good chemical resistance and high sample throughput
  • Hold-up volume, ≤25μL
  • Filter area: 1.3cm2
  • Polypropylene housing
  • Autoclavable at 121°C for 20 minutes
  • Female Luer Lock inlet
  • Male Luer outlet
  • Nonsterile