Please login to your online account to display your discounted pricing

Whatman™ Protran™ Nitrocellulose Blotting Membranes: 0.45μm BA85 Protran Circles


100% pure nitrocellulose to ensure the highest binding capacity possible

Manufacturer: whatman™  WHT10401147

 View more versions of this product

Catalog No. 09-301-104

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Quantity 25/Pk.
Material Nitrocellulose
Pore Size 0.45μm
Binding Capacity High
Format Circle
Diameter (Metric) 137mm
For Use With (Application) Suitable for radioactive, colorimetric, fluorescent, and chemiluminescent detection