Please login to your online account to display your discounted pricing

Whatman™ Protran™ Nitrocellulose Blotting Membranes: 0.45μm BA85 Protran Circles


100% pure nitrocellulose to ensure the highest binding capacity possible

Manufacturer: whatman™  WHT10401124

 View more versions of this product

Catalog No. 09-301-103

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Quantity 25/Pk.
For Use With (Application) Suitable for radioactive, colorimetric, fluorescent, and chemiluminescent detection
Format Circle
Material Nitrocellulose
Diameter (Metric) 132mm
Binding Capacity High
Pore Size 0.45μm