Please login to your online account to display your discounted pricing

Whatman™ Protran™ Nitrocellulose Blotting Membranes: 0.45μm BA85 Protran Circles


100% pure nitrocellulose to ensure the highest binding capacity possible

Manufacturer: whatman™  WHT10402579

 View more versions of this product

Catalog No. 09-301-133

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Material Nitrocellulose
Binding Capacity High
Diameter (Metric) 82.5mm
Format Circle
Pore Size 0.45μm
For Use With (Application) Suitable for radioactive, colorimetric, fluorescent, and chemiluminescent detection
Quantity 50/Pk.