Please login to your online account to display your discounted pricing

Whatman™ PolyVENT™ Vessel Venting Filters


Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.

Manufacturer: whatman™  WHT67130425

 View more versions of this product

Catalog No. 09-745-1A

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Filtration Area (Metric) 4cm2
Inlet Style Female luer lock
Outlet Style Male luer
Quantity 50Pack
Diameter (Metric) Outer 28mm
For Use With (Application) Sterile venting of filling, mixing, holding, autoclave, fermentation, shipping, and dispensing vessels; For isolation of incubators, autoclaves, lyophilizers, EtO sterilizers, and fermenters; For biotech, pharmaceutical and diagnostics, and food and beverage
Length (Metric) 23mm
Pore Size 0.2μm
Material (Membrane) PTFE
Housing Material Polypropylene
Autoclavable Yes
Certifications/Compliance Biosafe; all materials meet USP Class VI requirements; Manufactured in GMP-controlled cleanroom facilities

Constructed from a single, standardized set of materials.

  • Membrane made of hydrophobic 0.2 µm PTFE membrane.
  • Validated for 50 steam autoclave cycles; compatible with EtO.
  • Testable by Water Break Through (WBT) test or bubble point testing.
  • Pass USP Class VI biosafety tests for plastics.
  • Manufactured in clean room facilities.
  • Bidirectional and autoclavable.