missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Polydisc Disposable Filter Capsules
All polypropylene unit
Supplier: Cytiva 67285050
Description
- For aqueous and solvent samples
- Broad solvent compatibility
- Suitable for filtering large volumes to 1L of aqueous and solvent samples
† Inner taper accepts male Luer.
Specifications
Polydisc HD Filter, polypropylene, 5.0 μm (10 pcs) | |
5 μm | |
Polypropylene (PP) | |
10 Pieces | |
Up to 1000 mL |
Polypropylene | |
20.4 cm2 | |
Stepped Barb (1/4 to 3/8 in.) | |
10 | |
50 mm |