Please login to your online account to display your discounted pricing

Whatman™ PVP-Free Polycarbonate Cell Culture Membrane


Combines PVP-free polycarbonate with sharp, uniform cylindrical pores. Whatman™ PVP-Free Polycarbonate Cell Culture Membranes achieves a delicate balance between cell adhesion and migration for effective chemotaxis.

Manufacturer: whatman™  WHT150445

Catalog No. 09-800-937

  • / Pack
 

Description & Specifications

Specifications

Pore Size 5μm
Material Polycarbonate
Diameter (Metric) Outer 13mm
For Use With (Application) Epifluorescence microscopy, environmental analysis, cell biology
Flow Rate High

  • Enhanced cellular adhesion in biological applications such as neutrophil chemotaxis
  • Cell culture filter suitable for biological applications
  • Thin and uniform cylindrical pores for rapid cell migration
  • Offered without the standard PVP wetting agent for increased cellular adhesion i
  • Reduces incubation time and the need to sterilize