missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Polycap™ HD Disposable Capsules: 75 HD

Offers high filtration efficiency and excellent filtrate purity due to its materials and methods of manufacture. Whatman™ Polycap™ HD Disposable Capsules fit between gross filters and microporous membrane filters used for final filtration.

Manufacturer:  Whatman™ 67037521

 View more versions of this product

Catalog No. 09-744-30


 

Specifications

Description

Filter, Capsule; Whatman; Polycap HD 75; PP housing; Microporous membrane; Autoclavable; Pore size: 20μm; Filtration area: 805 sq. cm; With 1/2 SB inlet and outlet; Max. Housing Pressure: 4.1 bar (60psi)

  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)

  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.

Description & Specifications

Specifications

20μm
Polypropylene
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes.
Stepped barb for 10 to 12 mm (3/8 to 1/2 in.) tubing
Monofilament Anisotropic Polypropylene
Yes
805cm2
Stepped barb for 10 to 12 mm (3/8 to 1/2 in.) tubing