missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Polycap™ HD Disposable Capsules: 75 HD
Offers high filtration efficiency and excellent filtrate purity due to its materials and methods of manufacture. Whatman™ Polycap™ HD Disposable Capsules fit between gross filters and microporous membrane filters used for final filtration.
Supplier: Cytiva 67037511
Description
- Integrity testable
- With inlet vent
- Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
- Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
- Retention (with air purge), <2mL
- Max pressure: 4.1 bar (60 psi)
Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
Specifications
Autoclavable | |
Monofilament Anisotropic Polypropylene | |
805 cm2 | |
Polypropylene (PP) | |
4.1 bar (60 psi) |
Polycap HD 75 Capsule Filter, 10.0 μm, with 1/2 SB inlet and outlet (1 pc) | |
10 μm | |
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes. | |
Stepped barb for 10 to 12 mm (3/8 to 1/2 in.) tubing | |
Stepped barb for 10 to 12 mm (3/8 to 1/2 in.) tubing |