Please login to your online account to display your discounted pricing

Whatman™ Polycap™ HD Disposable Capsules: 75 HD


Offers high filtration efficiency and excellent filtrate purity due to its materials and methods of manufacture. Whatman™ Polycap™ HD Disposable Capsules fit between gross filters and microporous membrane filters used for final filtration.

Manufacturer: whatman™  67037510

 View more versions of this product

Catalog No. 09-744-28

  • / Each
 

Description & Specifications

Specifications

Pore Size 1μm
Material (Membrane) Monofilament Anisotropic Polypropylene
Housing Material Polypropylene
Autoclavable Yes
For Use With (Application) Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes.
Filtration Area (Metric) 805cm2
Inlet Style Stepped barb for 10 to 12 mm (3/8 to 1/2 in.) tubing
Outlet Style Stepped barb for 10 to 12 mm (3/8 to 1/2 in.) tubing

  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)

  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.