missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Polycap Disposable Capsules: 75TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
Supplier: Cytiva 67157502
Description
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
Polycap TC 75 Capsule Filter, 0.2/0.2 μm, sterile, with SB inlet and outlet plus filling bell (1 pc + FB) | |
0.2/0.2 μm | |
930 cm2 | |
Polypropylene (PP) | |
4.1 bar (60 psi) |
PES | |
Sterile | |
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. | |
1/4-3/8 in. SB inlet barb | |
1/4-3/8 in. outlet plus filling bell barb |