missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whatman™ Polycap™ Disposable Capsules, 36 TF

Manufactured with rugged PTFE membrane and polypropylene housing. Whatman™ Polycap™ Disposable Capsules, 36 TF filters organic and aggressive solutions, air and gas.

Manufacturer:  Whatman™ 67113602

 View more versions of this product

Catalog No. 09-743-103


 

Specifications

Description

Filter, Capsule; Whatman; Polycap TF; Polypropylene housing; PTFE membrane; Autoclavable; Capsule No.: 36 TF; Pore size: 0.2μm; Filtration area: 500 sq. cm; With MNPT inlet and SB outlet; Max. Housing Pressure: 4.1 bar (60psi)

  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane

Applications:

Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.

Description & Specifications

Specifications

0.2μm
Polypropylene
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Male National Pipe Thread
PTFE
Yes
500cm2
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing