Please login to your online account to display your discounted pricing

Whatman™ pH Indicator Papers, CF Strips


Provides an extremely clear and accurate visual pH value using four different segments of dye-impregnated indicator papers. Whatman™ pH Indicator Papers, CF Strips use dyes that are chemically bonded to the paper and cannot be leached into solution.

Manufacturer: whatman™  WHT2626990

 View more versions of this product

Catalog No. 09-927-832

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 100 x 11mm
Format Strip
Length (Metric) 100mm
Quantity 200Pack
Width (Metric) 11mm
Product Type pH Test Strip
Type Integral Comparison Strip
Includes Plastic supports, paper segments on each strip, complementary indicator charts
pH Range 1.8 to 3.8

  • Plastic supports that retain stiffness in liquids
  • Paper segments on each strip have chemically bonded dyes; can't leach into solution
  • Complementary indicator charts provide clear comparison
  • Full-range strips (0 to 14) graduated in 1pH units; wide-range strips (4.5 to 10pH) in 0.5pH units
  • Packs of 100; each strip is approximately 0.25 × 3 in. (6 × 80mm)