Please login to your online account to display your discounted pricing

Whatman™ Nytran™ Nylon Membranes


Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling

Manufacturer: whatman™  WHT10416194*

 View more versions of this product

Catalog No. 09-301-160

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 20cm
For Use With (Application) Suitable for isotopic and nonisotopic detection
Binding Capacity >400μg/cm2
Width (Metric) 3m
Format Roll
Pore Size 0.45μm
Material Nylon