Please login to your online account to display your discounted pricing

Whatman™ 25mm Nuclepore™ Polycarbonate Track-Etched Membranes


Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

Manufacturer: whatman™  WHT110615

 View more versions of this product

Catalog No. 09-800-908

  • / Pack
 

Description & Specifications

Specifications

Pore Size 10μm
For Use With (Application) Epifluorescence microscopy, environmental analysis, cell biology
Material Nuclepore Polycarbonate
Hydrophobicity Hydrophilic
Flow Rate High
Diameter (Metric) Outer 25mm
Autoclavable Yes