Please login to your online account to display your discounted pricing

Whatman™ Mixed Cellulose Ester Membranes for Membrane Butler

$842.33 - $851.67

Specifications

Autoclavable Yes
For Use With (Application) To quantitatively evaluate microorganism counts
Product Type Membrane
For Use With (Equipment) Membrane butler
Hydrophobicity Hydrophilic
View More Specs
Products
Catalog Number Mfr. No. Pore Size Price Quantity    

09927363

 
whatman™
10407332
0.45μm Pack of 400 Each for $842.33

09927719

 
whatman™
10407372
0.45μm Pack of 400 Each for $851.67

09927724

 
whatman™
10407334
0.45μm Pack of 400 Each for $851.67
Description & Specifications

Specifications

Autoclavable Yes
For Use With (Application) To quantitatively evaluate microorganism counts
Product Type Membrane
For Use With (Equipment) Membrane butler
Hydrophobicity Hydrophilic
Material Mixed Cellulose Ester
Protein Binding Capacity Medium
Size (Metric) Grid 0.31cm
Sterile Yes
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C