Please login to your online account to display your discounted pricing

Whatman™ Mini-UniPrep Syringeless Filters with RC Membranes

Processes sample loads in one-third the time. Whatman™ Mini-UniPrep™ Syringeless Filters with RC Membranes provide a faster and easier way to remove particulates from samples being prepared for HPLC and UHPLC analysis. Regemnerated Cellulose (RC) membranes are made of pure cellulose, without any wetting agents

$466.02 - $4,887.89

Specifications

Capacity 0.4mL chamber
Material Regenerated Cellulose (RC)
View More Specs
Products
Catalog Number Mfr. No. Pore Size Quantity Price Quantity    

09-924-400

 
whatman™
WHTUN203NPURC
0.45μm 100/Pk. Pack of 100 Each for $466.02

09-924-401

 
whatman™
WHTUN203NPERC
0.2μm 100/Pk. Pack of 100 Each for $466.02

09-924-403

 
whatman™
WHTUN503NPURC
0.45μm 1000/Pk. Pack of 1000 Each for $4,377.22

09-924-402

 
whatman™
WHTUN503NPERC
0.2μm 1000/Pk. Pack of 1000 Each for $4,887.89
Description & Specifications

Specifications

Capacity 0.4mL chamber
Material Regenerated Cellulose (RC)

Mini-UniPrep Syringelss Filters feature:

  • 4mL chamber with plunger
  • Dimension: equivalent in size to 12 x 32mm vials
  • Preattached polypropylene cap with septum
  • Integral filtration membrane
  • Maximum operating temperature: 50°C
RC Membranesare:
  • Spontaneously wetting, very good wet strength
  • Extremely chemical-resistant; suitable for aqueous and organic solvents
  • Hydrophilic
  • Mechanically stable
  • Usable up to 180°C